Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 44 PIN RECP

  • Mfr # GTC0303217P

  • Zoro # G407562306


product price: $62.99
/ea

Key Features

Contact Mating Life
500
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303217P
Zoro #
G407562306
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Contact Mating Life
500
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
No. of Contacts
4
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Service Rating
D
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Style
Pin
Amperage Rating
80A
Insert Material
Neoprene
Contact Material
Copper Alloy
Sealing
Unsealed
Endbell Type
None
Operating Voltage DC
1250
Contact Plating
Silver
Mounting Type
Wall - Rear Mount
Orientation
Straight
Crimp Wire Gauge
4
Insert Arrangement
32-17
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.