
GT 4C 48 PIN PLUG
Mfr # GTC062222P027
Zoro # G307556900
product price: $56.75
/eaKey Features
Connector Style
Plug
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GTC062222P027
Zoro #
G307556900
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#8
Details
Connector Style
Plug
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Insert Arrangement
22-22
Mounting Type
Cable
Amperage Rating
13A & 46A
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.