Zoro Homepage

GT 4C 48 PIN RECP WALL RM

  • Mfr # GTC030R2222P

  • Zoro # G807561749


product price: $48.49
/ea

Key Features

Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
1250(J) 700(all others)
Shell Material
Aluminum Alloy
No. of Contacts
4
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R2222P
Zoro #
G807561749
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
1250(J) 700(all others)
Shell Material
Aluminum Alloy
No. of Contacts
4
Contact Material
Copper Alloy
Sealing
IP67
Service Rating
A
Amperage Rating
13A & 46A
Mounting Type
Wall - Rear Mount
Connector Style
Receptacle
Contact Style
Pin
Contact Mating Life
500
Orientation
Straight
Insert Rotation/Keying
Normal
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Insert Arrangement
22-22
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Crimp Wire Gauge
8
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.