Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol GT 4C 48 SKT RECP WALL RM AIB302422SX0

GT 4C 48 SKT RECP WALL RM (Discontinued)

  • Mfr # AIB302422SX0
  • Zoro # G807505606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIB302422SX0
Zoro #
G807505606
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#4

Details

Insert Material
Neoprene
Operating Voltage DC
1250
Rotation Angle
110
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Service Rating
D
Termination Method
Crimp
Insert Rotation/Keying
X
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Amperage Rating
13A & 46A
No. of Contacts
4
Insert Arrangement
24-12
Contacts Supplied
No
Shielding
Yes
Mounting Type
Wall - Rear Mount
Contact Style
Pin
Shell Color
Olive Drab
Sealing
Unsealed
Contact Material
Copper Alloy
Connector Type
Circular
Endbell Type
None
Crimp Wire Gauge
8
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.