Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 54C 5416 PIN RECP

  • Mfr # GTS0303264P

  • Zoro # G107563412


product price: $70.35
/ea

Key Features

Contact Style
Pin
Operating Voltage AC V RMS Max
200
Contact Material
Copper Alloy
Connector Style
Receptacle
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0303264P
Zoro #
G107563412
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Contact Style
Pin
Operating Voltage AC V RMS Max
200
Contact Material
Copper Alloy
Connector Style
Receptacle
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
No. of Contacts
54
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Sealing
Unsealed
Operating Voltage DC
250
Service Rating
I
Insert Rotation/Keying
Normal
Amperage Rating
13A
Mounting Type
Wall - Rear Mount
Orientation
Straight
Insert Arrangement
32-22
Insert Material
Neoprene
Endbell Type
None
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Termination Method
Solder
Connector Type
Circular
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.