Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol GT 54C 5416 SKT PLUG GTS06AF3222S

GT 54C 5416 SKT PLUG (Discontinued)

  • Mfr # GTS06AF3222S
  • Zoro # G007514071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTS06AF3222S
Zoro #
G007514071
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Sealing
Unsealed
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
200
Endbell Type
Cable Clamp - Extended
Mounting Type
Box - Front Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Shielding
Yes
Contact Plating
Silver
Insert Rotation/Keying
Normal
Contact Mating Life
500
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Connector Type
Circular
Insert Material
Neoprene
Service Rating
A
Contact Style
Pin
Amperage Rating
13A
Insert Arrangement
32-22
Connector Style
Receptacle
Shell Color
Olive Drab
No. of Contacts
54
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.