Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 54C 5416 SKT RECP

  • Mfr # GTC0303222SW

  • Zoro # G707506680


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Contacts Supplied
Yes
Insert Arrangement
32-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303222SW
Zoro #
G707506680
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Contacts Supplied
Yes
Insert Arrangement
32-22
Service Rating
A
Shell Color
Olive Drab
Endbell Type
None
Contact Mating Life
500
Shell Material
Aluminum Alloy
Connector Type
Circular
Amperage Rating
13A
Termination Method
Crimp
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Rotation Angle
80
Insert Material
Neoprene
No. of Contacts
54
Mounting Type
Wall - Rear Mount
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
W
Shielding
Yes
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Style
Pin
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.