Zoro Homepage

GT 54C 5416 SKT RECP WALL

  • Mfr # GTS0303222S

  • Zoro # G907506435


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Endbell Type
None
Shell Color
Olive Drab
Insert Arrangement
32-22
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0303222S
Zoro #
G907506435
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Shielding
Yes
Endbell Type
None
Shell Color
Olive Drab
Insert Arrangement
32-22
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
Contact Material
Copper Alloy
Amperage Rating
13A
Service Rating
A
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
54
Contacts Supplied
Yes
Termination Method
Crimp
Mounting Type
Wall - Rear Mount
Connector Type
Circular
Operating Voltage DC
250
Connector Style
Receptacle
Orientation
Straight
Contact Plating
Silver
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.