Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 5C 512 PIN PLUG

  • Mfr # GTS06A1811P025

  • Zoro # G307559802


product price: $45.15
/ea

Key Features

Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Color
Black
Shell Plating
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A1811P025
Zoro #
G307559802
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Color
Black
Shell Plating
Black Anodized
Amperage Rating
23A
Crimp Wire Gauge
14, 12
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Insert Rotation/Keying
Normal
Orientation
Straight
No. of Contacts
5
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Shielding
Yes
Connector Style
Plug
Operating Voltage DC
700
Mounting Type
Cable
Contact Style
Pin
Contact Mating Life
500
Service Rating
A
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Insert Arrangement
18-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.