Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 5C 516 SKT PLUG

  • Mfr # GTC06F1820S025

  • Zoro # G607513269


product price: $64.15
/ea

Key Features

Insert Arrangement
18-20
Service Rating
D
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F1820S025
Zoro #
G607513269
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Arrangement
18-20
Service Rating
D
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
No. of Contacts
5
Termination Method
Crimp
Contacts Supplied
Yes
Amperage Rating
13A
Connector Type
Circular
Contact Style
Pin
Mounting Type
Cable
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Shell Color
Black
Sealing
IP67
Grommet & Seals Material
Neoprene
Endbell Type
Environmental - Cable Clamp
Connector Style
Plug
Shell Plating
Black Anodized
Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Voltage DC
1250
Shielding
Yes
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.