Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 312 30 SKT PLUG

  • Mfr # GTC06F363SRDS

  • Zoro # G007513081


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Operating Voltage AC V RMS Max
900
Sealing
IP67
Operating Voltage DC
1250
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F363SRDS
Zoro #
G007513081
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Connector Type
Circular
Operating Voltage AC V RMS Max
900
Sealing
IP67
Operating Voltage DC
1250
Connector Style
Plug
Contacts Supplied
Yes
Amperage Rating
13A & 46A
Service Rating
D
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
36-3
No. of Contacts
6
Contact Mating Life
500
Contact Plating
Silver
Crimp Wire Gauge
14,12,0
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Termination Method
Crimp
Orientation
Straight
Mounting Type
Cable
Endbell Type
Environmental - Cable Clamp
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.