Zoro Homepage

GT 6C 38 316 PIN RECP WALL

  • Mfr # GTC0302022PX

  • Zoro # G007173889


product price: $38.39
/ea

Key Features

Current Rating
13/46 A
Wire Connection Type
Spring Clamp Terminals
Sealing
Unsealed
Contact Mating Life
500
Insert Rotation/Keying
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302022PX
Zoro #
G007173889
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Item
Pin & Sleeve Receptacle
Current Rating
13/46 A
Wire Connection Type
Spring Clamp Terminals
Sealing
Unsealed
Contact Mating Life
500
Insert Rotation/Keying
X
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Connector Style
Receptacle
Contact Material
Copper Alloy
No. of Contacts
6
Endbell Type
None
Crimp Wire Gauge
20,18,16,8
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Insert Arrangement
20-22
Operating Voltage DC
700
Mounting Type
Wall - Rear Mount
Contact Style
Pin
Rotation Angle
110
Service Rating
A
Contacts Supplied
Yes
Shielding
Yes
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products