Zoro Homepage

GT 8C 112 716 SKT RECP BOX

  • Mfr # GTS02R188S

  • Zoro # G207502496


product price: $26.69
/ea

Key Features

Contact Size
7#16, 1#12
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Contacts Supplied
Yes
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R188S
Zoro #
G207502496
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Details

Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Contacts Supplied
Yes
Contact Plating
Silver
Operating Voltage DC
1250(J) 700(all others)
Sealing
IP67
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Shielding
Yes
Shell Plating
Olive Drab Cadmium
No. of Contacts
8
Orientation
Straight
Service Rating
A
Mounting Type
Box - Front Mount
Connector Style
Receptacle
Crimp Wire Gauge
20, 18, 16, 14, 12
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 23A
Shell Material
Aluminum Alloy
Insert Arrangement
18-8
Contact Mating Life
500
Contact Style
Socket
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.