Zoro Homepage

GT 9C 38 616 SKT RECP BOX

  • Mfr # GTC02R2811SW

  • Zoro # G607507411


product price: $57.19
/ea

Key Features

Orientation
Straight
Amperage Rating
13A & 23A
Sealing
IP67
Service Rating
A
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2811SW
Zoro #
G607507411
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Orientation
Straight
Amperage Rating
13A & 23A
Sealing
IP67
Service Rating
A
Contact Material
Copper Alloy
Insert Rotation/Keying
W
Insert Material
Neoprene
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16, 14, 12
Termination Method
Crimp
Contact Style
Socket
Connector Style
Receptacle
No. of Contacts
22
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
28-11
Shell Color
Olive Drab
Shielding
Yes
Mounting Type
Box - Front Mount
Shell Material
Aluminum Alloy
Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Contacts Supplied
Yes
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.