Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 616 312 PIN PLUG

  • Mfr # GTS06F2018P

  • Zoro # G107563948


product price: $58.79
/ea

Key Features

Contact Style
Pin
Contact Plating
Silver
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Size
6#16, 3#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F2018P
Zoro #
G107563948
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Contact Style
Pin
Contact Plating
Silver
Shell Material
Aluminum Alloy
Orientation
Straight
Connector Type
Connector Circular
Insert Arrangement
20-18
Insert Material
Neoprene
Amperage Rating
13A & 23A
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
No. of Contacts
9
Sealing
IP67
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Service Rating
A
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Mating Life
500
Shell Color
Olive Drab
Termination Method
Solder
Operating Voltage DC
700
Endbell Type
Environmental - Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.