Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 98 SKT PLUG

  • Mfr # GTC06AF2884S

  • Zoro # G507517381


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2884S
Zoro #
G507517381
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#8

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Style
Socket
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Endbell Type
Cable Clamp - Extended
Insert Material
Neoprene
Contact Mating Life
500
Service Rating
A
No. of Contacts
9
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Crimp Wire Gauge
8
Mounting Type
Cable
Orientation
Straight
Termination Method
Crimp
Amperage Rating
13A & 46A
Contact Plating
Silver
Contact Material
Copper Alloy
Connector Style
Plug
Insert Arrangement
28-84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.