Heat Shrink End Cap, 2.2:1 I.D. Shrink Ratio, 200 mm, Black (Discontinued)
- Mfr # HST ASEC 200 200/90 (00)
- Zoro # G305917932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HST ASEC 200 200/90 (00)
Zoro #
G305917932
UPC #
-
Country of Origin
China
Details
Item
Heat Shrink End Cap
Shrink Ratio
2.2:1
Shrink Tubing I.D. After Shrinking
90 mm
Material
Cross-Linked Polyolefin
Color
Black
Shrink Tubing I.D. Before Shrinking
200 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.