Heat Shrink End Cap, 2.3:1 I.D. Shrink Ratio, 105 mm, Black (Discontinued)
- Mfr # HST ASEC 160L 105/45 (00)
- Zoro # G005950024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HST ASEC 160L 105/45 (00)
Zoro #
G005950024
UPC #
-
Country of Origin
China
Details
Item
Heat Shrink End Cap
Shrink Ratio
2.3:1
Shrink Tubing I.D. After Shrinking
45 mm
Material
Cross-Linked Polyolefin
Color
Black
Shrink Tubing I.D. Before Shrinking
105 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.