This item is Discontinued.

No Product Image Available

Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 3.2 mm, Black (Discontinued)

  • Mfr # HST A-200E 3.2/1.6 (00)
  • Zoro # G705917969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HST A-200E 3.2/1.6 (00)
Zoro #
G705917969
UPC #
-
Country of Origin
China

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1.6 mm
Material
Cross-Linked Fluoroelastomer
Color
Black
Temp. Range
-55° to 200°C
Shrink Tubing I.D. Before Shrinking
3.2 mm

Description

Heat Shrink Tube, Crosslinked Fluoroelastomer, Adhesive, 3.2 Id Before Shrink, 2:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.