Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 3.2mm, Black (Discontinued)
- Mfr # HST A-150K 3.2/1.6 (00)
- Zoro # G405917795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HST A-150K 3.2/1.6 (00)
Zoro #
G405917795
UPC #
-
Country of Origin
China
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1.6 mm
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
3.2mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.