Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 6.4 mm, Black (Discontinued)
- Mfr # HST A-200E 6.4/3.2 (00)
- Zoro # G705917877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HST A-200E 6.4/3.2 (00)
Zoro #
G705917877
UPC #
-
Country of Origin
China
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
3.2 mm
Material
Cross-Linked Fluoroelastomer
Color
Black
Temp. Range
-55° to 200°C
Shrink Tubing I.D. Before Shrinking
6.4 mm
Description
Heat Shrink Tube, Crosslinked Fluoroelastomer, Adhesive, 6.4 Id Before Shrink, 2:1 Shrink Ratio, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.