This item is Discontinued.

No Product Image Available

Heat Shrink Tube, 2.5:1 I.D. Shrink Ratio, 35 mm, Clear (Discontinued)

  • Mfr # HST AOT 35.0/14.0 (X)
  • Zoro # G305917703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST AOT 35.0/14.0 (X)
Zoro #
G305917703
UPC #
-
Country of Origin
China

Details

Item
Heat Shrink Tube
Shrink Ratio
2.5:1
Shrink Tubing I.D. After Shrinking
14 mm
Material
Polyolefin
Color
Clear
Temp. Range
-40° to 110°C
Shrink Tubing I.D. Before Shrinking
35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.