This item is Discontinued.

No Product Image Available

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # HST A-5(4X) 8.0/2.0 (00)
  • Zoro # G905918049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HST A-5(4X) 8.0/2.0 (00)
Zoro #
G905918049
UPC #
-
Country of Origin
China

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
2 mm
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 125°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
8 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.