Heat Shrink Tube, Heavy Wall, 2.1:1 I.D. Shrink Ratio, Red (Discontinued)
- Mfr # HST AAT 60.0/29.0 (02)
- Zoro # G605917915
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HST AAT 60.0/29.0 (02)
Zoro #
G605917915
UPC #
-
Country of Origin
China
Details
Item
Heat Shrink Tube
Shrink Ratio
2.1:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
29 mm
Material
Polyolefin
Color
Red
Temp. Range
-45° to 105°C
Shrink Tubing I.D. Before Shrinking
60 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.