This item is Discontinued.

No Product Image Available

Heat Shrink Tube, Medium Wall, 3:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # HST AFRA2 40.0/12.0 (00)
  • Zoro # G205917834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HST AFRA2 40.0/12.0 (00)
Zoro #
G205917834
UPC #
-
Country of Origin
China

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Medium Wall
Shrink Tubing I.D. After Shrinking
12 mm
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Shrink Tubing I.D. Before Shrinking
40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.