Heat Shrink Tube, Medium Wall, 3:1 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # HST ARA2 28.0/6.0 (00)
- Zoro # G305918045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HST ARA2 28.0/6.0 (00)
Zoro #
G305918045
UPC #
-
Country of Origin
China
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Medium Wall
Shrink Tubing I.D. After Shrinking
6 mm
Material
Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Shrink Tubing I.D. Before Shrinking
28 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.