Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # HST A-2(Z) 20.0/10.0 (00
- Zoro # G005950093
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HST A-2(Z) 20.0/10.0 (00
Zoro #
G005950093
UPC #
-
Country of Origin
China
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
10 mm
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 125°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.