Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 10C 1023 SKT PLUG THRD

  • Mfr # 2M80100816NF710SB

  • Zoro # G007521840


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
No. of Contacts
10
Amperage Rating
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100816NF710SB
Zoro #
G007521840
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23

Details

Termination Method
Crimp
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
No. of Contacts
10
Amperage Rating
5A
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Insert Arrangement
45117
Contact Style
Socket
Contact Mating Life
2000
Shell Plating
Cadmium with Olive Drab Chromate
Crimp Wire Gauge
30,28,26,24,22
Shielding
Yes
Shell Material
Aluminum Alloy
Connector Style
Plug
Grommet & Seals Material
Fluorosilicone
Insert Material
Polyphenylene Sulfide (PPS)
Shell Color
Olive Drab
Contacts Supplied
Yes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Rotation/Keying
B
Orientation
Straight
Specification
MIL-DTL-38999 style Micro
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.