Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 12C 1216 PIN PLUG THR

  • Mfr # 2M80100826M1612PB

  • Zoro # G807567925


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Contact Size
12#16
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Mounting Type
Cable
Grommet & Seals Material
Fluorosilicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100826M1612PB
Zoro #
G807567925
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16

Details

Contacts Supplied
Yes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Mounting Type
Cable
Grommet & Seals Material
Fluorosilicone
Amperage Rating
13A
Shell Color
Silver
Contact Mating Life
500
Specification
MIL-DTL-38999 style Micro
Connector Type
Circular
Connector Style
Plug
Shell Material
Aluminum Alloy
Sealing
IP67
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
20, 18, 16
Contact Material
Copper Alloy
Insert Material
Polyphenylene Sulfide (PPS)
Shell Plating
Electroless Nickel
Operating Voltage AC V RMS Max
1800
Shielding
Yes
Contact Style
Pin
No. of Contacts
12
Orientation
Straight
Insert Arrangement
16-12
Insert Rotation/Keying
B
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.