Zoro Homepage

M801 4C 416 SKT RECP THRD

  • Mfr # 2M80101002M94SB

  • Zoro # G607513702


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
45173
Connector Style
Receptacle
Specification
MIL-DTL-38999 style Micro
Grommet & Seals Material
Fluorosilicone
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80101002M94SB
Zoro #
G607513702
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Insert Arrangement
45173
Connector Style
Receptacle
Specification
MIL-DTL-38999 style Micro
Grommet & Seals Material
Fluorosilicone
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
1800
Shell Plating
Electroless Nickel
Sealing
IP67
Termination Method
Crimp
Orientation
Straight
Connector Type
Connector Circular
Contact Style
Socket
Insert Rotation/Keying
B
No. of Contacts
4
Amperage Rating
13A
Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Material
Polyphenylene Sulfide (PPS)
Shell Material
Aluminum Alloy
Shell Color
Silver
Contact Mating Life
2000
Mounting Type
Wall - Front Mount - Thru Holes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shielding
Yes
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.