Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 5C 512 SKT RECP OM

  • Mfr # 2M80100902M165SB

  • Zoro # G507516261


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Fluorosilicone
Shell Color
Silver
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1800
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100902M165SB
Zoro #
G507516261
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Grommet & Seals Material
Fluorosilicone
Shell Color
Silver
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1800
Sealing
IP67
Orientation
Straight
Insert Arrangement
16-5
Insert Material
Polyphenylene Sulfide (PPS)
Shell Plating
Electroless Nickel
Shielding
Yes
Contact Style
Socket
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
B
Crimp Wire Gauge
14, 12
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate
Amperage Rating
23A
Endbell Type
Overmold
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
5
Specification
MIL-DTL-38999 style Micro
Contact Mating Life
2000
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.