Amphenol

M801 6C 423 212 PIN PLU THRD


product price: $209.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Contact Plating 50 microinches Gold Plate
  • Shell Material Aluminum Alloy
  • Operating Voltage AC V RMS Max 1800/500
  • Connector Style Plug
  • Termination Method Crimp
See all product information

Product Information

Dimensions

Contact Size 4#23,2#12

Details

Contact Plating 50 microinches Gold Plate
Shell Material Aluminum Alloy
Operating Voltage AC V RMS Max 1800/500
Connector Style Plug
Termination Method Crimp
Sealing IP67
Shell Plating Electroless Nickel
Contact Mating Life 500
Orientation Straight
Grommet & Seals Material Fluorosilicone
Contacts Supplied Yes
Contact Style Pin
Specification MIL-DTL-38999 style Micro
Shielding Yes
Insert Arrangement 10-201
Mounting Type Cable
Insert Rotation/Keying A
Shell Color Silver
Connector Type Connector Circular
Contact Material Copper Alloy
Crimp Wire Gauge 30,28,26,24,22,14,12
Amperage Rating 5A & 12A
Operating Temperature °F (°C) -85 to +302 (-65 to +150)
No. of Contacts 6
Insert Material Polyphenylene Sulfide (PPS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.