Zoro Homepage

M801 7C 716 SKT RECP OM

  • Mfr # 2M80100907NF137SA

  • Zoro # G907520875


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Specification
MIL-DTL-38999 style Micro
Shielding
Yes
Insert Arrangement
13-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100907NF137SA
Zoro #
G907520875
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Specification
MIL-DTL-38999 style Micro
Shielding
Yes
Insert Arrangement
13-7
Contacts Supplied
Yes
Connector Type
Connector Circular
Mounting Type
Jam Nut - Front Mount
Orientation
Straight
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Material
Polyphenylene Sulfide (PPS)
Endbell Type
Overmold
Connector Style
Receptacle
No. of Contacts
7
Termination Method
Crimp
Operating Voltage AC V RMS Max
1800
Grommet & Seals Material
Fluorosilicone
Shell Plating
Cadmium with Olive Drab Chromate
Contact Mating Life
2000
Insert Rotation/Keying
A
Amperage Rating
13A
Sealing
IP67
Contact Style
Socket
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.