Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 85C 8523 PIN PLUG OM

  • Mfr # 2M80100726M1785PA

  • Zoro # G507571864


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-38999 style Micro
Crimp Wire Gauge
30,28,26,24,22
Insert Material
Polyphenylene Sulfide (PPS)
Contact Material
Copper Alloy
Shell Plating
Electroless Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100726M1785PA
Zoro #
G507571864
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
85#23

Details

Specification
MIL-DTL-38999 style Micro
Crimp Wire Gauge
30,28,26,24,22
Insert Material
Polyphenylene Sulfide (PPS)
Contact Material
Copper Alloy
Shell Plating
Electroless Nickel
Shell Material
Aluminum Alloy
Endbell Type
Overmold
Shielding
Yes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Operating Voltage AC V RMS Max
500
Shell Color
Silver
Sealing
IP67
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Contact Style
Pin
Insert Rotation/Keying
A
Contacts Supplied
Yes
Grommet & Seals Material
Fluorosilicone
Insert Arrangement
17-85
No. of Contacts
85
Connector Style
Plug
Connector Type
Connector Circular
Amperage Rating
5A
Orientation
Straight
Contact Mating Life
2000
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.