M804 26C 2623 PIN RECP OM

  • Mfr # 2M80400307M1026PA

  • Zoro # G607575601


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Electroless Nickel
Sealing
IP67
Insert Material
Polyphenylene Sulfide (PPS)
No. of Contacts
26
Mounting Type
Jam Nut - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400307M1026PA
Zoro #
G607575601
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#23

Details

Shell Plating
Electroless Nickel
Sealing
IP67
Insert Material
Polyphenylene Sulfide (PPS)
No. of Contacts
26
Mounting Type
Jam Nut - Rear Mount
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
A
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
30,28,26,24,22
Shell Color
Silver
Connector Type
Circular
Contact Mating Life
2000
Grommet & Seals Material
Fluorosilicone
Contact Material
Copper Alloy
Amperage Rating
5A
Orientation
Straight
Specification
MIL-DTL-38999 style Micro
Connector Style
Receptacle
Termination Method
Crimp
Contacts Supplied
Yes
Insert Arrangement
45225
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shielding
Yes
Contact Style
Pin
Endbell Type
Overmold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.