Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol M805 12C 1216 PIN PLUG THRD 2M80500216NF1812PA

M805 12C 1216 PIN PLUG THRD (Discontinued)

  • Mfr # 2M80500216NF1812PA
  • Zoro # G107567823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500216NF1812PA
Zoro #
G107567823
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16

Details

Insert Arrangement
18-12
Amperage Rating
13A
Contact Style
Pin
No. of Contacts
12
Termination Method
Crimp
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
Shell Color
Olive Drab
Shell Plating
Cadmium with Olive Drab Chromate
Contact Mating Life
500
Grommet & Seals Material
Fluorosilicone
Operating Voltage AC V RMS Max
1800
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Rotation/Keying
A
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Contacts Supplied
Yes
Contact Material
Copper Alloy
Connector Style
Plug
Specification
MIL-DTL-38999 style Micro
Orientation
Straight
Mounting Type
Cable
Insert Material
Polyphenylene Sulfide (PPS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.