Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 2C 212 PIN RECP OM

  • Mfr # 2M80500302NF152PC

  • Zoro # G307576724


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Fluorosilicone
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Style
Pin
Orientation
Straight
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302NF152PC
Zoro #
G307576724
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Grommet & Seals Material
Fluorosilicone
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Style
Pin
Orientation
Straight
Contact Material
Copper Alloy
Connector Style
Receptacle
Specification
MIL-DTL-38999 style Micro
No. of Contacts
2
Insert Material
Polyphenylene Sulfide (PPS)
Contact Plating
50 microinches Gold Plate
Shell Plating
Cadmium with Olive Drab Chromate
Connector Type
Circular
Sealing
IP67
Termination Method
Crimp
Insert Arrangement
15-2
Amperage Rating
23A
Crimp Wire Gauge
14, 12
Insert Rotation/Keying
C
Operating Voltage AC V RMS Max
1800
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Endbell Type
Overmold
Shielding
Yes
Shell Color
Olive Drab
Mounting Type
Wall - Front Mount - Thru Holes
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.