Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol M805 35C 3520HD PIN PLUG THRD 2M80500216M18235PB

M805 35C 3520HD PIN PLUG THRD (Discontinued)

  • Mfr # 2M80500216M18235PB
  • Zoro # G407571100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2M80500216M18235PB
Zoro #
G407571100
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#20HD

Details

Orientation
Straight
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Mating Life
500
Amperage Rating
7.5A
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Termination Method
Crimp
Operating Voltage AC V RMS Max
750
Shielding
Yes
Grommet & Seals Material
Fluorosilicone
Contacts Supplied
Yes
Sealing
IP67
Specification
MIL-DTL-38999 style Micro
Connector Style
Plug
Connector Type
Connector Circular
Shell Color
Silver
Contact Plating
50 microinches Gold Plate
Insert Arrangement
18-235
No. of Contacts
35
Mounting Type
Cable
Insert Material
Polyphenylene Sulfide (PPS)
Shell Plating
Electroless Nickel
Insert Rotation/Keying
B
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.