Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 4C 423 PIN RECP THRD

  • Mfr # 2M80500401NF84PA

  • Zoro # G507572670


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Contact Size
4#23
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Plating
50 microinches Gold Plate
Insert Rotation/Keying
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500401NF84PA
Zoro #
G507572670
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23

Details

Orientation
Straight
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Plating
50 microinches Gold Plate
Insert Rotation/Keying
A
Shielding
Yes
Insert Material
Polyphenylene Sulfide (PPS)
Grommet & Seals Material
Fluorosilicone
No. of Contacts
4
Shell Material
Aluminum Alloy
Termination Method
Crimp
Connector Type
Connector Circular
Sealing
IP67
Amperage Rating
5A
Insert Arrangement
45142
Connector Style
Receptacle
Contact Mating Life
500
Contact Style
Pin
Specification
MIL-DTL-38999 style Micro
Crimp Wire Gauge
30,28,26,24,22
Mounting Type
Cable
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Plating
Cadmium with Olive Drab Chromate
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.