Zoro Homepage

PC 2C 220 SKT PLUG

  • Mfr # PC05A82S

  • Zoro # G807524881


product price: $31.79
/ea

Key Features

Contact Material
Copper Alloy
Contact Size
2#20
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Insert Arrangement
45140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC05A82S
Zoro #
G807524881
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#20

Details

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Insert Arrangement
45140
No. of Contacts
2
Connector Style
Plug
Service Rating
I
Amperage Rating
13A
Contact Mating Life
500
Operating Voltage DC
850
Contact Style
Socket
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.