Zoro Homepage

PC 6C 620 SKT PLUG

  • Mfr # PC05E106S

  • Zoro # G107524574


product price: $51.39
/ea

Key Features

Operating Voltage DC
850
Contact Style
Socket
Mounting Type
Cable
Insert Material
Neoprene
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC05E106S
Zoro #
G107524574
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Operating Voltage DC
850
Contact Style
Socket
Mounting Type
Cable
Insert Material
Neoprene
No. of Contacts
6
Contact Material
Copper Alloy
Connector Style
Plug
Insert Arrangement
45205
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.