Zoro Homepage

Pin & Sleeve Plug, 13 A, 10 Pole, Solder Terminals Wire Connection Type

  • Mfr # ACS05A181P025

  • Zoro # G907173514


product price: $20.39
/ea

Key Features

Number of Poles
10
Number of Wires
10
IP Rating
IP67
Wire Connection Type
Solder Terminals
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05A181P025
Zoro #
G907173514
UPC #
-
Country of Origin
United States

Details

Item
Pin & Sleeve Plug
Current Rating
13 A
Number of Poles
10
Number of Wires
10
IP Rating
IP67
Wire Connection Type
Solder Terminals
Connection Orientation
Straight
Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.