Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 13 A, 600V AC, 4 Pole, Screw Terminals Wire Connection Type

  • Mfr # PT05A84SX

  • Zoro # G107163971


product price: $12.89
/ea

Key Features

Current Rating
13 A
Voltage Rating
600V AC
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A84SX
Zoro #
G107163971
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Item
Pin & Sleeve Plug
Current Rating
13 A
Voltage Rating
600V AC
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Cap Type
No Cap or Cover
Standards
MIL-DTL-26482
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Shielding
Yes
No. of Contacts
4
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Voltage DC
850
Connector Style
Plug
Connector Type
Circular
Contact Mating Life
500
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Contact Plating
Gold
Sealing
Unsealed
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Rotation Angle
97
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Arrangement
45142
Insert Rotation/Keying
X
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products