Zoro Homepage

Pin & Sleeve Plug, 13/46 A, 1250V AC, 2 Pole, Spring Clamp Terminals Wire Connection Type

  • Mfr # ACS05E228S003

  • Zoro # G307164266


product price: $28.55
/ea

Key Features

Current Rating
13/46 A
Voltage Rating
1250V AC
Number of Poles
2
Number of Wires
2
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05E228S003
Zoro #
G307164266
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.