Zoro Homepage

Pin & Sleeve Plug, 46 A, Three Phase, 3 Pole

  • Mfr # ACS05222P003

  • Zoro # G707173646


product price: $30.55
/ea

Key Features

Current Rating
46 A
Phase
Three
Number of Poles
3
Number of Wires
3
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05222P003
Zoro #
G707173646
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Item
Pin & Sleeve Plug
Current Rating
46 A
Phase
Three
Number of Poles
3
Number of Wires
3
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Style
Plug
No. of Contacts
3
Operating Voltage DC
1250
Mounting Type
Cable
Insert Arrangement
22-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products