Zoro Homepage

PT 10C 1020 SKT RECP

  • Mfr # PT02E1210SW023

  • Zoro # G307514429


product price: $14.95
/ea

Key Features

Specification
MIL-DTL-26482
Contacts Supplied
Yes
Insert Rotation/Keying
W
Service Rating
I
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E1210SW023
Zoro #
G307514429
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Specification
MIL-DTL-26482
Contacts Supplied
Yes
Insert Rotation/Keying
W
Service Rating
I
Contact Style
Socket
Endbell Type
Grommet Nut
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
No. of Contacts
10
Shell Material
Aluminum Alloy
Contact Plating
Gold
Insert Arrangement
45270
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Nickel
Sealing
Sealed
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Operating Voltage DC
850
Amperage Rating
13A
Connector Type
Circular
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Orientation
Straight
Rotation Angle
60
Contact Mating Life
500
Shell Plating
Electroless Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.