Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 11C 1116 SKT RECP

  • Mfr # PT04A1811SW072

  • Zoro # G207517896


product price: $46.19
/ea

Key Features

Shell Color
Grey
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A1811SW072
Zoro #
G207517896
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Shell Color
Grey
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Amperage Rating
22A
Shielding
Yes
Insert Arrangement
18-11
Contact Mating Life
500
Operating Voltage DC
1400
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Mounting Type
Cable
No. of Contacts
11
Contact Plating
Gold
Contact Material
Copper Alloy
Insert Rotation/Keying
W
Contacts Supplied
Yes
Termination Method
Solder
Service Rating
II
Sealing
Unsealed
Rotation Angle
62
Shell Plating
Grey Zinc Nickel
Insert Material
Neoprene
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.