
PT 11C 1116 SKT RECP
Mfr # PT04A1811SZP288
Zoro # G707517778
product price: $41.99
/eaKey Features
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
11#16
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT04A1811SZP288
Zoro #
G707517778
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#16
Details
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Amperage Rating
22A
Service Rating
II
Mounting Type
Cable
Contact Material
Copper Alloy
Connector Style
Receptacle
Shell Color
Grey
No. of Contacts
11
Shell Plating
Grey Zinc Nickel
Contact Mating Life
500
Insert Material
Neoprene
Operating Voltage DC
1400
Insert Arrangement
18-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.