Zoro Homepage

PT 16C 1616 PIN RECP

  • Mfr # PT02W2016PW072

  • Zoro # G007576437


product price: $33.39
/ea

Key Features

Contact Material
Copper Alloy
Contact Plating
Gold
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02W2016PW072
Zoro #
G007576437
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Material
Copper Alloy
Contact Plating
Gold
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Rotation Angle
238
Connector Style
Receptacle
Shielding
Yes
No. of Contacts
16
Service Rating
II
Orientation
Straight
Shell Color
Grey
Contact Mating Life
500
Amperage Rating
22A
Grommet & Seals Material
Neoprene
Connector Type
Circular
Insert Arrangement
20-16
Termination Method
Solder
Insert Rotation/Keying
W
Sealing
Sealed
Operating Voltage AC V RMS Max
1000
Contact Style
Pin
Operating Voltage DC
1400
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Endbell Type
Grommet Nut
Specification
MIL-DTL-26482
Shell Plating
Grey Zinc Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.