Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 16C 1616 PIN RECP

  • Mfr # PT02W2016PZP288

  • Zoro # G507576265


product price: $41.79
/ea

Key Features

Contact Size
16#16
Contact Style
Pin
Service Rating
II
Insert Arrangement
20-16
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02W2016PZP288
Zoro #
G507576265
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Style
Pin
Service Rating
II
Insert Arrangement
20-16
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Contact Material
Copper Alloy
No. of Contacts
16
Operating Voltage DC
1400
Amperage Rating
22A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.